Motion
3M268X

3M
3M268X

Sanding Disc - 4 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, White Color
Mi Item #09462861
MFR #3M268X
Price$63.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M268X

Sanding Disc - 4 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, White Color
Mi Item #09462861
MFR #3M268X

Mfr description
7100038550 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Most widely used diamond lapping film
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.82/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    10 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Diamond
  • Application
    Fiber optic connector polishing, Flat lapping, Media head finishing, Superfinishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Color
    White
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    7100043733
  • Manufacturer Upc Number
    00051111616857
  • Material Application
    Ceramic, Glass, High-hardness Metal, Metal, Plastic, Silicon Carbide
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111616857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)