Motion
7010308006 3M LAPPING FILM 268X, 0.30 MICRON PSA SHEET, 3 IN X 8 IN, 50/INN

3M
7010308006 3M LAPPING FILM 268X, 0.30 MICRON PSA SHEET, 3 IN X 8 IN, 50/INN

3M™ Lapping Film 268X, 0.30 Micron PSA Sheet, 3 in x 8 in, 50/Inner, 500/Case
MI ITEM #09462864
MFR #7010308006 3M LAPPING FILM 268X, 0.30 MICRON PSA SHEET, 3 IN X 8 IN, 50/INN
List Price$3.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308006 3M LAPPING FILM 268X, 0.30 MICRON PSA SHEET, 3 IN X 8 IN, 50/INN

3M™ Lapping Film 268X, 0.30 Micron PSA Sheet, 3 in x 8 in, 50/Inner, 500/Case
MI ITEM #09462864
MFR #7010308006 3M LAPPING FILM 268X, 0.30 MICRON PSA SHEET, 3 IN X 8 IN, 50/INN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.56/each for your price

Overview

Mfr description
7010308006 3M LAPPING FILM 268X, 0.30
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Specifications

  • Color
    White
  • Overall Length
    8 in
  • Overall Width
    3 in
  • Manufacturer Upc Number
    00051144808274
  • UPC_NO
    00051144808274
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text