Motion
3M291X

3M
3M291X

Polishing Film - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, Pink Color
MI ITEM #09462870
MFR #3M291X
Price$5.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M291X

Polishing Film - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, Pink Color
MI ITEM #09462870
MFR #3M291X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.12/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Polishing
  • Backing Material
    Polyester Film
  • Color
    Pink
  • Disc Attachment Type
    Plain Back
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7100029217
  • Material Application
    Fiber Optic Connectors
  • UPC_NO
    00051111701201

Overview

Mfr description
7100029217 3M POLISHING FILM 291X,
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought