Motion
7010359545 3M LAPPING FILM 6 MIL TYPE F SHEET 292X, 6 IN X 6 IN, 2 MICRON,

3M
7010359545 3M LAPPING FILM 6 MIL TYPE F SHEET 292X, 6 IN X 6 IN, 2 MICRON,

3M™ Lapping Film 6 Mil Type F Sheet 292X, 6 in x 6 in, 2 Micron, 25 per inner 500 per case, Restricted
MI ITEM #09462871
MFR #7010359545 3M LAPPING FILM 6 MIL TYPE F SHEET 292X, 6 IN X 6 IN, 2 MICRON,
List Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359545 3M LAPPING FILM 6 MIL TYPE F SHEET 292X, 6 IN X 6 IN, 2 MICRON,

3M™ Lapping Film 6 Mil Type F Sheet 292X, 6 in x 6 in, 2 Micron, 25 per inner 500 per case, Restricted
MI ITEM #09462871
MFR #7010359545 3M LAPPING FILM 6 MIL TYPE F SHEET 292X, 6 IN X 6 IN, 2 MICRON,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.76/each for your price

Overview

Mfr description
7010359545 3M LAPPING FILM 6 MIL TYPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Softer resin than other aluminum oxide products
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Specifications

  • Overall Length
    6 in
  • Overall Width
    6 in
  • Manufacturer Upc Number
    00051111723432
  • UPC_NO
    00051111723432
  • Weight
    10.432 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text