Motion
3M461X

3M
3M461X

Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Polyester Film Backing Material, 15 Grit, Gray Color
Mi Item #09462880
MFR #3M461X
Price$1.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M461X

Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Polyester Film Backing Material, 15 Grit, Gray Color
Mi Item #09462880
MFR #3M461X

Mfr description
7000044723 3M LAPPING FILM 461X, 5.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.32/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Fiber optic connector polishing, Flat lapping, Superfinishing
  • Backing Material
    Polyester Film
  • Color
    Gray
  • Disc Attachment Type
    Plain Back
  • Grit Number
    15
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7000044797
  • Manufacturer Upc Number
    00051111538623
  • Material Application
    Fiber optic connector
  • UPC_NO
    00051111538623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)