Motion
7000000285 3M LAPPING FILM 461X, 15.0 MICRON SHEET, 8.50 IN X 11 IN, 50/INN

3M
7000000285 3M LAPPING FILM 461X, 15.0 MICRON SHEET, 8.50 IN X 11 IN, 50/INN

3M™ Lapping Film 461X, 15.0 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #09462886
MFR #7000000285 3M LAPPING FILM 461X, 15.0 MICRON SHEET, 8.50 IN X 11 IN, 50/INN
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000285 3M LAPPING FILM 461X, 15.0 MICRON SHEET, 8.50 IN X 11 IN, 50/INN

3M™ Lapping Film 461X, 15.0 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #09462886
MFR #7000000285 3M LAPPING FILM 461X, 15.0 MICRON SHEET, 8.50 IN X 11 IN, 50/INN

Mfr description
7000000285 3M LAPPING FILM 461X, 15.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.15/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Weight
    0.02 lb

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00051144500338
  • UPC_NO
    00051144500338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)