Motion
3M466X

3M
3M466X

Sanding Disc - 4 in Disc Diameter, Silicon Carbide Abrasive Material, Polyester Film Backing Material, 5 Grit, Gray Color
MI ITEM #09462891
MFR #3M466X
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M466X

Sanding Disc - 4 in Disc Diameter, Silicon Carbide Abrasive Material, Polyester Film Backing Material, 5 Grit, Gray Color
MI ITEM #09462891
MFR #3M466X

Mfr description
7000044824 3M LAPPING FILM 466X, 5.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Tight particle distribution
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    8 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Fiber optic connector polishing, Flat lapping, Superfinishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    5
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    7000044784
  • Manufacturer Upc Number
    00051111497913
  • Material Application
    Fiber optic connector
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111497913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)