Motion
7100029216 3M LAPPING FILM 468X, 9.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50

3M
7100029216 3M LAPPING FILM 468X, 9.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50

3M™ Lapping Film 468X, 9.0 Micron PSA Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #09462893
MFR #7100029216 3M LAPPING FILM 468X, 9.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100029216 3M LAPPING FILM 468X, 9.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50

3M™ Lapping Film 468X, 9.0 Micron PSA Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
Mi Item #09462893
MFR #7100029216 3M LAPPING FILM 468X, 9.0 MICRON PSA SHEET, 8.50 IN X 11 IN, 50

Mfr description
7100029216 3M LAPPING FILM 468X, 9.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Weight
    0.041 lb

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00051111498804
  • UPC_NO
    00051111498804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)