Motion
7000044841 3M LAPPING FILM 468X, 15.0 MICRON PSA DISC, 10 IN X NH, 50/INNER

3M
7000044841 3M LAPPING FILM 468X, 15.0 MICRON PSA DISC, 10 IN X NH, 50/INNER

Silicon Carbide Abrasive Material, Gray Color
MI ITEM #09462894
MFR #7000044841 3M LAPPING FILM 468X, 15.0 MICRON PSA DISC, 10 IN X NH, 50/INNER
List Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044841 3M LAPPING FILM 468X, 15.0 MICRON PSA DISC, 10 IN X NH, 50/INNER

Silicon Carbide Abrasive Material, Gray Color
MI ITEM #09462894
MFR #7000044841 3M LAPPING FILM 468X, 15.0 MICRON PSA DISC, 10 IN X NH, 50/INNER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.34/each for your price

Overview

Mfr description
7000044841 3M LAPPING FILM 468X, 15.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Overall Diameter
    10 in
  • Manufacturer Upc Number
    00051111499863
  • UPC_NO
    00051111499863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text