Motion
3M468XW

3M
3M468XW

Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Polyester Film Backing Material, Gray Color
Mi Item #09462895
MFR #3M468XW
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M468XW

Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Polyester Film Backing Material, Gray Color
Mi Item #09462895
MFR #3M468XW

Mfr description
7000044792 3M LAPPING FILM 468XW, 3.0
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Easy breakdown resin for MT connector polishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Fiber Optic Connectors, Flat Lapping, Polishing, Superfinishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7000044792
  • Manufacturer Upc Number
    00051111901427
  • Material Application
    Ceramic, Glass, High-hardness Metal, Metal, Plastic, Silicon Carbide
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111901427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)