Specifications
Dimensions
- Overall Diameter5 in
- Overall Width5 in
Details
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051111701256
- UPC_NO00051111701256
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)