Specifications
Dimensions
- Overall Length9 in
- Overall Width2.75 in
Details
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051111498996
- UPC_NO00051111498996
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)