Motion
7000000289 3M WETORDRY POLISHING PAPER 481Q, 30.0 MICRON SHEET, 8.50 I

3M
7000000289 3M WETORDRY POLISHING PAPER 481Q, 30.0 MICRON SHEET, 8.50 I

3M™ Wetordry™ Polishing Paper 481Q, 30.0 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
MI ITEM #09462899
MFR #7000000289 3M WETORDRY POLISHING PAPER 481Q, 30.0 MICRON SHEET, 8.50 I
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000289 3M WETORDRY POLISHING PAPER 481Q, 30.0 MICRON SHEET, 8.50 I

3M™ Wetordry™ Polishing Paper 481Q, 30.0 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
MI ITEM #09462899
MFR #7000000289 3M WETORDRY POLISHING PAPER 481Q, 30.0 MICRON SHEET, 8.50 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.25/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051144143733
  • UPC_NO
    00051144143733

Overview

Mfr description
7000000289 3M WETORDRY POLISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use wet or dry
  • Precision micron coated grading for a uniform, consistent finish
  • Shortens hand sanding and buffing time
  • Reduces finishing steps and saves time
  • Color-coded micron grading for easy selection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought