Motion
7100106139 3M WETORDRY POLISHING PAPER 486Q, 30.0 MICRON PSA DISC, 5 I

3M
7100106139 3M WETORDRY POLISHING PAPER 486Q, 30.0 MICRON PSA DISC, 5 I

Paper Disc - Silicon Carbide Abrasive Material, Green Color
MI ITEM #09462900
MFR #7100106139 3M WETORDRY POLISHING PAPER 486Q, 30.0 MICRON PSA DISC, 5 I
List Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100106139 3M WETORDRY POLISHING PAPER 486Q, 30.0 MICRON PSA DISC, 5 I

Paper Disc - Silicon Carbide Abrasive Material, Green Color
MI ITEM #09462900
MFR #7100106139 3M WETORDRY POLISHING PAPER 486Q, 30.0 MICRON PSA DISC, 5 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.61/each for your price

Overview

Mfr description
7100106139 3M WETORDRY POLISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use wet or dry
  • Precision micron coated mineral for a uniform, consistent finish
  • Shortens hand sanding and buffing time
  • Reduces finishing steps and saves time
  • Color-coded micron grading for easy selection

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Green
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051111501894
  • UPC_NO
    00051111501894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text