Overview
Mfr description
7100106140 3M WETORDRY POLISHING
- For industrial/occupational use only. Not for consumer sale or use.
- Use wet or dry
- Precision micron coated mineral for a uniform, consistent finish
- Shortens hand sanding and buffing time
- Reduces finishing steps and saves time
- Color-coded micron grading for easy selection
Specifications
- Abrasive MaterialSilicon Carbide
- ColorGray
- Overall Diameter5 in
- Manufacturer Upc Number00051111501900
- UPC_NO00051111501900
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data