Motion
3M591X

3M
3M591X

Polishing Film - 5 in Disc Diameter, Cerium Oxide Abrasive Material, Film Backing Material, Orange Color
MI ITEM #09462910
MFR #3M591X
Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M591X

Polishing Film - 5 in Disc Diameter, Cerium Oxide Abrasive Material, Film Backing Material, Orange Color
MI ITEM #09462910
MFR #3M591X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.38/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Cerium Oxide
  • Application
    Cleaning, Polishing
  • Backing Material
    Film
  • Color
    Orange
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7000044769
  • Material Application
    Ceramic, Glass, High-hardness Metal, Metal, Plastic, Silicon Carbide
  • UPC_NO
    00051111722442

Overview

Mfr description
7000044769 3M POLISHING FILM 591X,
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought