Motion
7010325679 3M DIAMOND LAPPING FILM 661X, 0.10 MICRON DISC, 4.25 IN X NH,

3M
7010325679 3M DIAMOND LAPPING FILM 661X, 0.10 MICRON DISC, 4.25 IN X NH,

Diamond Abrasive Material, Green Color
MI ITEM #09462919
MFR #7010325679 3M DIAMOND LAPPING FILM 661X, 0.10 MICRON DISC, 4.25 IN X NH,
List Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325679 3M DIAMOND LAPPING FILM 661X, 0.10 MICRON DISC, 4.25 IN X NH,

Diamond Abrasive Material, Green Color
MI ITEM #09462919
MFR #7010325679 3M DIAMOND LAPPING FILM 661X, 0.10 MICRON DISC, 4.25 IN X NH,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.92/each for your price

Overview

Mfr description
7010325679 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Diamond
  • Color
    Green
  • Overall Diameter
    4.25 in
  • Manufacturer Upc Number
    00051111497944
  • UPC_NO
    00051111497944

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text