Motion
7000044829 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON SHEET, 9 IN X 11 IN,

3M
7000044829 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON SHEET, 9 IN X 11 IN,

3M™ Diamond Lapping Film 661X, 3.0 Micron Sheet, 9 in x 11 in, 10/Inner, 100/Case
Mi Item #09462923
MFR #7000044829 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON SHEET, 9 IN X 11 IN,
Price$72.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044829 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON SHEET, 9 IN X 11 IN,

3M™ Diamond Lapping Film 661X, 3.0 Micron Sheet, 9 in x 11 in, 10/Inner, 100/Case
Mi Item #09462923
MFR #7000044829 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON SHEET, 9 IN X 11 IN,

Mfr description
7000044829 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.65/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in
  • Weight
    0.05 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Pink
  • Manufacturer Upc Number
    00051111499535
  • UPC_NO
    00051111499535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)