Overview
Mfr description
7000000303 3M DIAMOND LAPPING FILM
- For industrial/occupational use only. Not for consumer sale or use.
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flatter surface and sharp edges
- Uniform finish
- Available in discs, sheets and rolls
Specifications
- Abrasive MaterialDiamond
- ColorBlue
- Overall Length50 ft
- Overall Width4 in
- Manufacturer Upc Number00051111499603
- UPC_NO00051111499603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data