Motion
7000000305 3M DIAMOND LAPPING FILM 661X, 30.0 MICRON ROLL, 4 IN X 50 FT

3M
7000000305 3M DIAMOND LAPPING FILM 661X, 30.0 MICRON ROLL, 4 IN X 50 FT

3M™ Diamond Lapping Film 661X, 30.0 Micron Roll, 4 in x 50 ft x 3 in ASO, 1/Case
Mi Item #09462929
MFR #7000000305 3M DIAMOND LAPPING FILM 661X, 30.0 MICRON ROLL, 4 IN X 50 FT
Price$3,446.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000305 3M DIAMOND LAPPING FILM 661X, 30.0 MICRON ROLL, 4 IN X 50 FT

3M™ Diamond Lapping Film 661X, 30.0 Micron Roll, 4 in x 50 ft x 3 in ASO, 1/Case
Mi Item #09462929
MFR #7000000305 3M DIAMOND LAPPING FILM 661X, 30.0 MICRON ROLL, 4 IN X 50 FT

Mfr description
7000000305 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,446.19/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Width
    4 in
  • Weight
    4.7 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Green
  • Manufacturer Upc Number
    00051111499658
  • UPC_NO
    00051111499658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)