Motion
7000044853 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 8 IN X NH, 25

3M
7000044853 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 8 IN X NH, 25

Diamond Abrasive Material, Pink Color
MI ITEM #09462935
MFR #7000044853 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 8 IN X NH, 25
List Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044853 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 8 IN X NH, 25

Diamond Abrasive Material, Pink Color
MI ITEM #09462935
MFR #7000044853 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 8 IN X NH, 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.26/each for your price

Overview

Mfr description
7000044853 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Diamond
  • Color
    Pink
  • Overall Diameter
    8 in
  • Manufacturer Upc Number
    00051111500460
  • UPC_NO
    00051111500460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text