Motion
7000044870 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON SHEET, 9 IN X 11 IN,

3M
7000044870 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON SHEET, 9 IN X 11 IN,

3M™ Diamond Lapping Film 661X, 6.0 Micron Sheet, 9 in x 11 in, 10/Inner, 100/Case
MI ITEM #09462942
MFR #7000044870 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON SHEET, 9 IN X 11 IN,
List Price$72.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044870 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON SHEET, 9 IN X 11 IN,

3M™ Diamond Lapping Film 661X, 6.0 Micron Sheet, 9 in x 11 in, 10/Inner, 100/Case
MI ITEM #09462942
MFR #7000044870 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON SHEET, 9 IN X 11 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.69/each for your price

Overview

Mfr description
7000044870 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Diamond
  • Color
    Brown
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Manufacturer Upc Number
    00051111501443
  • UPC_NO
    00051111501443
  • Weight
    0.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text