Motion
7010307670 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON SHEET, 3 IN X 6 IN,

3M
7010307670 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON SHEET, 3 IN X 6 IN,

3M™ Diamond Lapping Film 661X, 1.0 Micron Sheet, 3 in x 6 in, 25/Inner, 250/Case
Mi Item #09462952
MFR #7010307670 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON SHEET, 3 IN X 6 IN,
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307670 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON SHEET, 3 IN X 6 IN,

3M™ Diamond Lapping Film 661X, 1.0 Micron Sheet, 3 in x 6 in, 25/Inner, 250/Case
Mi Item #09462952
MFR #7010307670 3M DIAMOND LAPPING FILM 661X, 1.0 MICRON SHEET, 3 IN X 6 IN,

Mfr description
7010307670 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.46/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    3 in
  • Weight
    0.016 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Purple
  • Manufacturer Upc Number
    00051111561430
  • UPC_NO
    00051111561430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)