Motion
7010360230 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 12 IN X NH, 1

3M
7010360230 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 12 IN X NH, 1

Diamond Abrasive Material, Pink Color
MI ITEM #09462970
MFR #7010360230 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 12 IN X NH, 1
List Price$73.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360230 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 12 IN X NH, 1

Diamond Abrasive Material, Pink Color
MI ITEM #09462970
MFR #7010360230 3M DIAMOND LAPPING FILM 661X, 3.0 MICRON DISC, 12 IN X NH, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.33/each for your price

Overview

Mfr description
7010360230 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Diamond
  • Color
    Pink
  • Overall Diameter
    12 in
  • Manufacturer Upc Number
    00051111616895
  • UPC_NO
    00051111616895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text