Motion
7010307687 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 1.50 IN X 50

3M
7010307687 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 1.50 IN X 50

3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 1.50 in x 50 ft 3 in ASO, 1/Case
MI ITEM #09462981
MFR #7010307687 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 1.50 IN X 50
List Price$895.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307687 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 1.50 IN X 50

3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 1.50 in x 50 ft 3 in ASO, 1/Case
MI ITEM #09462981
MFR #7010307687 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 1.50 IN X 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$895.78/each for your price

Overview

Mfr description
7010307687 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Diamond
  • Color
    Orange
  • Overall Length
    50 ft
  • Overall Width
    1.5 in
  • Manufacturer Upc Number
    00051111697887
  • UPC_NO
    00051111697887
  • Weight
    1.001 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text