Motion
7010307688 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.25 IN X 150

3M
7010307688 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.25 IN X 150

3M™ Diamond Lapping Film 661X, 6.0 Micron Roll, 0.25 in x 150 ft x 3 in ASO, 1/Case
Mi Item #09462988
MFR #7010307688 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.25 IN X 150
Price$390.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307688 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.25 IN X 150

3M™ Diamond Lapping Film 661X, 6.0 Micron Roll, 0.25 in x 150 ft x 3 in ASO, 1/Case
Mi Item #09462988
MFR #7010307688 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.25 IN X 150

Mfr description
7010307688 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.11/each

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    0.25 in
  • Weight
    1.001 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Brown
  • Manufacturer Upc Number
    00051111698235
  • UPC_NO
    00051111698235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)