Motion
3M661X

3M
3M661X

Sanding Disc - 8 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, Purple Color
Mi Item #09463006
MFR #3M661X
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M661X

Sanding Disc - 8 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, Purple Color
Mi Item #09463006
MFR #3M661X

Mfr description
7010307991 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    8 in
  • Overall Diameter
    4.125 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Diamond
  • Application
    Cut and polish glass fibers, Cut and polish hard ceramic ferrules, Radius ferrule connectors, Refine finish
  • Backing Material
    Polyester Film
  • Color
    Purple
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7100166882
  • Manufacturer Upc Number
    00051111724620
  • Material Application
    Ceramic ferrules and glass fibers
  • UPC_NO
    00051111724620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)