Motion
7010359565 3M DIAMOND LAPPING FILM 661X, .1 MICRON, 3 MIL, 5.5 IN X 5.5

3M
7010359565 3M DIAMOND LAPPING FILM 661X, .1 MICRON, 3 MIL, 5.5 IN X 5.5

3M™ Diamond Lapping Film 661X, .1 micron, 3 mil, 5.5 in x 5.5 in
Mi Item #09463008
MFR #7010359565 3M DIAMOND LAPPING FILM 661X, .1 MICRON, 3 MIL, 5.5 IN X 5.5
Price$16.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359565 3M DIAMOND LAPPING FILM 661X, .1 MICRON, 3 MIL, 5.5 IN X 5.5

3M™ Diamond Lapping Film 661X, .1 micron, 3 mil, 5.5 in x 5.5 in
Mi Item #09463008
MFR #7010359565 3M DIAMOND LAPPING FILM 661X, .1 MICRON, 3 MIL, 5.5 IN X 5.5

Mfr description
7010359565 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.35/each

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Width
    5.5 in
  • Weight
    0.005 lb

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00051111901779
  • UPC_NO
    00051111901779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)