Motion
7100180019 3M DIAMOND LAPPING FILM 661X, 0.1 MICRON, 8IN X 50FT X 3IN

3M
7100180019 3M DIAMOND LAPPING FILM 661X, 0.1 MICRON, 8IN X 50FT X 3IN

3M™ Diamond Lapping Film 661X, 0.1 micron, 8in x 50ft x 3in
MI ITEM #09463009
MFR #7100180019 3M DIAMOND LAPPING FILM 661X, 0.1 MICRON, 8IN X 50FT X 3IN
List Price$4,339.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100180019 3M DIAMOND LAPPING FILM 661X, 0.1 MICRON, 8IN X 50FT X 3IN

3M™ Diamond Lapping Film 661X, 0.1 micron, 8in x 50ft x 3in
MI ITEM #09463009
MFR #7100180019 3M DIAMOND LAPPING FILM 661X, 0.1 MICRON, 8IN X 50FT X 3IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,339.90/each for your price

Overview

Mfr description
7100180019 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Diamond
  • Overall Width
    8 in
  • Manufacturer Upc Number
    00051111902493
  • UPC_NO
    00051111902493
  • Weight
    1.64 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought