1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000118261 3M DIAMOND LAPPING FILM 661X, 0.50 MICRON SHEET, 4.50 IN X 5.
3M™ Diamond Lapping Film 661X, 0.50 Micron Sheet, 4.50 in x 5.50 in, 25/Inner, 250/Case
MI ITEM #
09463015
MFR #
7000118261 3M DIAMOND LAPPING FILM 661X, 0.50 MICRON SHEET, 4.50 IN X 5.
Price
$15.92
/each
Qty
Add to Cart
Previous Page
Home
3M 7000118261 3M DIAMOND LAPPING FILM 661X, 0.50 MICRON SHEET, 4.50 IN X 5.
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000118261 3M DIAMOND LAPPING FILM 661X, 0.50 MICRON SHEET, 4.50 IN X 5.
3M™ Diamond Lapping Film 661X, 0.50 Micron Sheet, 4.50 in x 5.50 in, 25/Inner, 250/Case
MI ITEM #
09463015
MFR #
7000118261 3M DIAMOND LAPPING FILM 661X, 0.50 MICRON SHEET, 4.50 IN X 5.
Mfr description
7000118261 3M DIAMOND LAPPING FILM
For industrial/occupational use only. Not for consumer sale or use.
Most widely used diamond lapping film
Fast cut, increased throughput
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.92
/each
Add to Cart
Specifications
Dimensions
Overall Length
5.5 in
Overall Width
4.5 in
Weight
0.004 lb
Details
Abrasive Material
Diamond
Color
Beige
Manufacturer Upc Number
00051144859337
UPC_NO
00051144859337
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items