Motion
7000044752 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 2 IN X 50 FT

3M
7000044752 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 2 IN X 50 FT

3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 2 in x 50 ft x 3 in ASO, 1/Case
MI ITEM #09463020
MFR #7000044752 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 2 IN X 50 FT
Price$1,193.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044752 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 2 IN X 50 FT

3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 2 in x 50 ft x 3 in ASO, 1/Case
MI ITEM #09463020
MFR #7000044752 3M DIAMOND LAPPING FILM 661X, 15.0 MICRON ROLL, 2 IN X 50 FT

Mfr description
7000044752 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.93/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Width
    2 in
  • Weight
    2.002 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Orange
  • Manufacturer Upc Number
    00051111698341
  • UPC_NO
    50051111698346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)