Motion
3M661XU

3M
3M661XU

Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, 1 Grit, Purple Color
MI ITEM #09463023
MFR #3M661XU
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M661XU

Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, 1 Grit, Purple Color
MI ITEM #09463023
MFR #3M661XU

Mfr description
7000044743 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision coated
  • Fast cut, increased throughput
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Overall Width
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Diamond
  • Application
    Flat Lapping, Polishing, Superfinishing
  • Backing Material
    Polyester Film
  • Color
    Purple
  • Disc Attachment Type
    Plain Back
  • Grit Number
    1
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7000044743
  • Manufacturer Upc Number
    00051111615553
  • Material Application
    Carbide, Ceramic, Composite, Exotic Alloy, Hardened Metal
  • UPC_NO
    00051111615553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)