Motion
3M662XW

3M
3M662XW

Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, 6 Grit, Beige Color
Mi Item #09463024
MFR #3M662XW
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M662XW

Sanding Disc - 5 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, 6 Grit, Beige Color
Mi Item #09463024
MFR #3M662XW

Mfr description
7000044832 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
  • Increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    4.25 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Diamond
  • Application
    Leveling, Polishing, Radiusing, Refine
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Color
    Beige
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    6
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7010365190
  • Manufacturer Upc Number
    00051111499689
  • Material Application
    Ceramic, Glass
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111499689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)