Overview
Mfr description
7000044833 3M DIAMOND LAPPING FILM
- For industrial/occupational use only. Not for consumer sale or use.
- A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
- Increased throughput
- Flat surface, no rounding
- Good finish
- Long abrasive life minimizes disc changes
- Available in discs, rolls and sheets
Specifications
- Abrasive MaterialDiamond
- ColorBeige
- Overall Diameter5 in
- Manufacturer Upc Number00051111499696
- UPC_NO00051111499696
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data