Motion
7000028121 3M DIAMOND LAPPING FILM 662XW, 3.0 MICRON DISC, 5 IN X NH, 2

3M
7000028121 3M DIAMOND LAPPING FILM 662XW, 3.0 MICRON DISC, 5 IN X NH, 2

Diamond Abrasive Material, Pink Color
MI ITEM #09463029
MFR #7000028121 3M DIAMOND LAPPING FILM 662XW, 3.0 MICRON DISC, 5 IN X NH, 2
List Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028121 3M DIAMOND LAPPING FILM 662XW, 3.0 MICRON DISC, 5 IN X NH, 2

Diamond Abrasive Material, Pink Color
MI ITEM #09463029
MFR #7000028121 3M DIAMOND LAPPING FILM 662XW, 3.0 MICRON DISC, 5 IN X NH, 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.83/each for your price

Overview

Mfr description
7000028121 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
  • Increased throughput
  • Flat surface, no rounding
  • Good finish
  • Long abrasive life minimizes disc changes
  • Available in discs, rolls and sheets

Specifications

  • Abrasive Material
    Diamond
  • Color
    Pink
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051111500538
  • UPC_NO
    00051111500538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text