Motion
7010307693 3M DIAMOND LAPPING FILM 662XW, 6.0 MICRON SHEET, 8.50 IN X 8.

3M
7010307693 3M DIAMOND LAPPING FILM 662XW, 6.0 MICRON SHEET, 8.50 IN X 8.

3M™ Diamond Lapping Film 662XW, 6.0 Micron Sheet, 8.50 in x 8.50 in, 10/Inner, 100/Case
Mi Item #09463040
MFR #7010307693 3M DIAMOND LAPPING FILM 662XW, 6.0 MICRON SHEET, 8.50 IN X 8.
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010307693 3M DIAMOND LAPPING FILM 662XW, 6.0 MICRON SHEET, 8.50 IN X 8.

3M™ Diamond Lapping Film 662XW, 6.0 Micron Sheet, 8.50 in x 8.50 in, 10/Inner, 100/Case
Mi Item #09463040
MFR #7010307693 3M DIAMOND LAPPING FILM 662XW, 6.0 MICRON SHEET, 8.50 IN X 8.

Mfr description
7010307693 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
  • Increased throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.70/each

Specifications

Dimensions

  • Overall Length
    8.5 in
  • Overall Width
    8.5 in
  • Weight
    0.02 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Brown
  • Manufacturer Upc Number
    00051111699782
  • UPC_NO
    00051111699782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)