Motion
7100106930 3M DIAMOND LAPPING FILM 662XW, 0.50 MICRON SHEET, 8.50 IN X 8

3M
7100106930 3M DIAMOND LAPPING FILM 662XW, 0.50 MICRON SHEET, 8.50 IN X 8

3M™ Diamond Lapping Film 662XW, 0.50 μm Sheet, 8.50 in x 8.50 in, 10/Inner 100/Case
MI ITEM #09463041
MFR #7100106930 3M DIAMOND LAPPING FILM 662XW, 0.50 MICRON SHEET, 8.50 IN X 8
List Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100106930 3M DIAMOND LAPPING FILM 662XW, 0.50 MICRON SHEET, 8.50 IN X 8

3M™ Diamond Lapping Film 662XW, 0.50 μm Sheet, 8.50 in x 8.50 in, 10/Inner 100/Case
MI ITEM #09463041
MFR #7100106930 3M DIAMOND LAPPING FILM 662XW, 0.50 MICRON SHEET, 8.50 IN X 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.70/each for your price

Overview

Mfr description
7100106930 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
  • Increased throughput
  • Flat surface, no rounding
  • Good finish
  • Long abrasive life minimizes disc changes
  • Available in discs, rolls and sheets

Specifications

  • Abrasive Material
    Diamond
  • Color
    Beige
  • Overall Length
    8.5 in
  • Overall Width
    8.5 in
  • Manufacturer Upc Number
    00051111699805
  • UPC_NO
    00051111699805
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text