Motion
7100019802 3M DIAMOND LAPPING FILM 662XW, 1.0 MICRON SHEET, 9 IN X 11 IN

3M
7100019802 3M DIAMOND LAPPING FILM 662XW, 1.0 MICRON SHEET, 9 IN X 11 IN

3M™ Diamond Lapping Film 662XW, 1.0 Micron Sheet, 9 in x 11 in, 10/Inner, 100/Case
MI ITEM #09463042
MFR #7100019802 3M DIAMOND LAPPING FILM 662XW, 1.0 MICRON SHEET, 9 IN X 11 IN
List Price$62.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100019802 3M DIAMOND LAPPING FILM 662XW, 1.0 MICRON SHEET, 9 IN X 11 IN

3M™ Diamond Lapping Film 662XW, 1.0 Micron Sheet, 9 in x 11 in, 10/Inner, 100/Case
MI ITEM #09463042
MFR #7100019802 3M DIAMOND LAPPING FILM 662XW, 1.0 MICRON SHEET, 9 IN X 11 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.34/each for your price

Overview

Mfr description
7100019802 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
  • Increased throughput
  • Flat surface, no rounding
  • Good finish
  • Long abrasive life minimizes disc changes
  • Available in discs, rolls and sheets

Specifications

  • Abrasive Material
    Diamond
  • Color
    Purple
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Manufacturer Upc Number
    00051111699959
  • UPC_NO
    00051111699959
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text