Motion
7010365190 3M DIAMOND LAPPING FILM 662XW TYPE H, 3.0 MICRON DISC, 5 IN X

3M
7010365190 3M DIAMOND LAPPING FILM 662XW TYPE H, 3.0 MICRON DISC, 5 IN X

Diamond Abrasive Material
MI ITEM #09463048
MFR #7010365190 3M DIAMOND LAPPING FILM 662XW TYPE H, 3.0 MICRON DISC, 5 IN X
List Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365190 3M DIAMOND LAPPING FILM 662XW TYPE H, 3.0 MICRON DISC, 5 IN X

Diamond Abrasive Material
MI ITEM #09463048
MFR #7010365190 3M DIAMOND LAPPING FILM 662XW TYPE H, 3.0 MICRON DISC, 5 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.83/each for your price

Overview

Mfr description
7010365190 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
  • Increased throughput
  • Flat surface, no rounding
  • Good finish
  • Long abrasive life minimizes disc changes
  • Available in discs, rolls and sheets

Specifications

  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051144863303
  • UPC_NO
    00051144863303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text