Motion
7000000317 3M DIAMOND LAPPING FILM 663X, 45.0 MICRON ROLL, 4 IN X 150 FT

3M
7000000317 3M DIAMOND LAPPING FILM 663X, 45.0 MICRON ROLL, 4 IN X 150 FT

3M™ Diamond Lapping Film 663X, 45.0 Micron Roll, 4 in x 150 ft x 3 in ASO, 1/Case
Mi Item #09463053
MFR #7000000317 3M DIAMOND LAPPING FILM 663X, 45.0 MICRON ROLL, 4 IN X 150 FT
Price$12,686.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000317 3M DIAMOND LAPPING FILM 663X, 45.0 MICRON ROLL, 4 IN X 150 FT

3M™ Diamond Lapping Film 663X, 45.0 Micron Roll, 4 in x 150 ft x 3 in ASO, 1/Case
Mi Item #09463053
MFR #7000000317 3M DIAMOND LAPPING FILM 663X, 45.0 MICRON ROLL, 4 IN X 150 FT

Mfr description
7000000317 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cut
  • Increased durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,686.82/each

Specifications

Dimensions

  • Overall Length
    150 ft
  • Overall Width
    4 in
  • Weight
    6 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Yellow
  • Manufacturer Upc Number
    00051111500934
  • UPC_NO
    00051111500934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)