Motion
7010298847 3M DIAMOND LAPPING FILM 663X, 30.0 MICRON SHEET, 9 IN X 11 IN

3M
7010298847 3M DIAMOND LAPPING FILM 663X, 30.0 MICRON SHEET, 9 IN X 11 IN

3M™ Diamond Lapping Film 663X, 30.0 Micron Sheet, 9 in x 11 in, 10/Inner, 100/Case
Mi Item #09463058
MFR #7010298847 3M DIAMOND LAPPING FILM 663X, 30.0 MICRON SHEET, 9 IN X 11 IN
Price$94.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010298847 3M DIAMOND LAPPING FILM 663X, 30.0 MICRON SHEET, 9 IN X 11 IN

3M™ Diamond Lapping Film 663X, 30.0 Micron Sheet, 9 in x 11 in, 10/Inner, 100/Case
Mi Item #09463058
MFR #7010298847 3M DIAMOND LAPPING FILM 663X, 30.0 MICRON SHEET, 9 IN X 11 IN

Mfr description
7010298847 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cut
  • Increased durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.43/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in
  • Weight
    0.02 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Green
  • Manufacturer Upc Number
    00051111699867
  • UPC_NO
    00051111699867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)