Motion
7100167017 3M DIAMOND LAPPING FILM 663X, 60 MICRON ROLL, 4 IN X 50 FT X

3M
7100167017 3M DIAMOND LAPPING FILM 663X, 60 MICRON ROLL, 4 IN X 50 FT X

3M™ Diamond Lapping Film 663X, 60 Micron Roll, 4 in x 50 ft x 3 in
Mi Item #09463059
MFR #7100167017 3M DIAMOND LAPPING FILM 663X, 60 MICRON ROLL, 4 IN X 50 FT X
Price$4,193.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167017 3M DIAMOND LAPPING FILM 663X, 60 MICRON ROLL, 4 IN X 50 FT X

3M™ Diamond Lapping Film 663X, 60 Micron Roll, 4 in x 50 ft x 3 in
Mi Item #09463059
MFR #7100167017 3M DIAMOND LAPPING FILM 663X, 60 MICRON ROLL, 4 IN X 50 FT X

Mfr description
7100167017 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cut
  • Increased durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,193.76/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Overall Width
    4 in
  • Weight
    0.064 lb

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00051128847954
  • UPC_NO
    00051128847954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)