Motion
7100167015 3M DIAMOND LAPPING FILM 664X, 30 MICRON, 3 MIL, TP PSA ST,

3M
7100167015 3M DIAMOND LAPPING FILM 664X, 30 MICRON, 3 MIL, TP PSA ST,

3M™ Diamond Lapping Film 664X, 30 micron, 3 mil, TP PSA ST, 12 in x 24 in
Mi Item #09463069
MFR #7100167015 3M DIAMOND LAPPING FILM 664X, 30 MICRON, 3 MIL, TP PSA ST,
Price$408.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167015 3M DIAMOND LAPPING FILM 664X, 30 MICRON, 3 MIL, TP PSA ST,

3M™ Diamond Lapping Film 664X, 30 micron, 3 mil, TP PSA ST, 12 in x 24 in
Mi Item #09463069
MFR #7100167015 3M DIAMOND LAPPING FILM 664X, 30 MICRON, 3 MIL, TP PSA ST,

Mfr description
7100167015 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Fast cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.47/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    12 in
  • Weight
    80.014 g

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00051128847930
  • UPC_NO
    00051128847930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)