Motion
7100167021 3M DIAMOND LAPPING FILM 664X, 60 MICRON, 3 MIL, TP PSA ST,

3M
7100167021 3M DIAMOND LAPPING FILM 664X, 60 MICRON, 3 MIL, TP PSA ST,

3M™ Diamond Lapping Film 664X, 60 micron, 3 mil, TP PSA ST, 12 in x 18 in
MI ITEM #09463071
MFR #7100167021 3M DIAMOND LAPPING FILM 664X, 60 MICRON, 3 MIL, TP PSA ST,
List Price$306.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167021 3M DIAMOND LAPPING FILM 664X, 60 MICRON, 3 MIL, TP PSA ST,

3M™ Diamond Lapping Film 664X, 60 micron, 3 mil, TP PSA ST, 12 in x 18 in
MI ITEM #09463071
MFR #7100167021 3M DIAMOND LAPPING FILM 664X, 60 MICRON, 3 MIL, TP PSA ST,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.35/each for your price

Overview

Mfr description
7100167021 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Fast cut
  • Increased durability
  • Flat surface, reduced edge rounding
  • Uniform finish
  • Long abrasive life minimizes abrasive changes
  • Available in rolls, discs and sheets

Specifications

  • Abrasive Material
    Diamond
  • Overall Length
    18 in
  • Overall Width
    12 in
  • Manufacturer Upc Number
    00051128847978
  • UPC_NO
    00051128847978
  • Weight
    0.035 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text