Motion
7000044839 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA SHEET, 9 IN X 1

3M
7000044839 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA SHEET, 9 IN X 1

3M™ Diamond Lapping Film 668X, 15.0 μm PSA Sheet, 9 in x 11 in, 10/Inner 100/Case
Mi Item #09463084
MFR #7000044839 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA SHEET, 9 IN X 1
Price$85.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044839 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA SHEET, 9 IN X 1

3M™ Diamond Lapping Film 668X, 15.0 μm PSA Sheet, 9 in x 11 in, 10/Inner 100/Case
Mi Item #09463084
MFR #7000044839 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA SHEET, 9 IN X 1

Mfr description
7000044839 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Most widely used diamond lapping film
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.57/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in
  • Weight
    0.02 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Orange
  • Manufacturer Upc Number
    00051111499849
  • UPC_NO
    00051111499849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)