Motion
3M668X

3M
3M668X

Sanding Disc - 8 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, 3 Grit, Green Color
Mi Item #09463087
MFR #3M668X
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M668X

Sanding Disc - 8 in Disc Diameter, Diamond Abrasive Material, Polyester Film Backing Material, 3 Grit, Green Color
Mi Item #09463087
MFR #3M668X

Mfr description
7100112797 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Most widely used diamond lapping film
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    2 in
  • Thickness
    3 mil, 0.07 mm

Details

  • Abrasive Material
    Diamond
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Color
    Green
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    3
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7000044837
  • Manufacturer Upc Number
    00051111546895
  • Material Application
    Carbide, Ceramic, Composite, Exotic Alloy, Glass, Hardened Metal, Stone
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111546895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)