Motion
7100088035 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA DISC, 4 IN X NH

3M
7100088035 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA DISC, 4 IN X NH

Sanding Disc - 4.0000 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, Orange Color
Mi Item #09463095
MFR #7100088035 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA DISC, 4 IN X NH
Price$9.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100088035 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA DISC, 4 IN X NH

Sanding Disc - 4.0000 in Disc Diameter, Diamond Abrasive Material, Polyester Backing Material, Orange Color
Mi Item #09463095
MFR #7100088035 3M DIAMOND LAPPING FILM 668X, 15.0 MICRON PSA DISC, 4 IN X NH

Mfr description
7100088035 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Most widely used diamond lapping film
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.46/each

Specifications

Dimensions

  • Disc Diameter  
    4.0000 in
  • Overall Diameter
    4 in
  • Thickness
    0.076 mm

Details

  • Abrasive Material
    Diamond
  • Application
    Superfinishing, Flat Lapping, Polishing
  • Attachment Method
    PSA Back
  • Backing Material
    Polyester
  • Color
    Orange
  • Manufacturer Upc Number
    00051111546994
  • Mounting Type
    PSA Back
  • UPC_NO
    00051111546994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)