Motion
7000036208 3M DIAMOND LAPPING FILM 668X, 9.0 MICRON PSA DISC, 8 IN X NH,

3M
7000036208 3M DIAMOND LAPPING FILM 668X, 9.0 MICRON PSA DISC, 8 IN X NH,

Diamond Abrasive Material, Blue Color
MI ITEM #09463099
MFR #7000036208 3M DIAMOND LAPPING FILM 668X, 9.0 MICRON PSA DISC, 8 IN X NH,
List Price$54.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000036208 3M DIAMOND LAPPING FILM 668X, 9.0 MICRON PSA DISC, 8 IN X NH,

Diamond Abrasive Material, Blue Color
MI ITEM #09463099
MFR #7000036208 3M DIAMOND LAPPING FILM 668X, 9.0 MICRON PSA DISC, 8 IN X NH,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.72/each for your price

Overview

Mfr description
7000036208 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flat surfaces and low edge rounding
  • Uniform finish
  • Long abrasive life minimizes abrasive changes
  • Available in rolls, discs and sheets

Specifications

  • Abrasive Material
    Diamond
  • Color
    Blue
  • Overall Diameter
    8 in
  • Manufacturer Upc Number
    00051111560136
  • UPC_NO
    00051111560136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text