Motion
7010360248 3M DIAMOND LAPPING FILM 668X, 3.0 MICRON PSA SHEET, 3 IN X 6

3M
7010360248 3M DIAMOND LAPPING FILM 668X, 3.0 MICRON PSA SHEET, 3 IN X 6

3M™ Diamond Lapping Film 668X, 3.0 Micron PSA Sheet, 3 in x 6 in, 25/Inner, 250/Case
Mi Item #09463112
MFR #7010360248 3M DIAMOND LAPPING FILM 668X, 3.0 MICRON PSA SHEET, 3 IN X 6
Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360248 3M DIAMOND LAPPING FILM 668X, 3.0 MICRON PSA SHEET, 3 IN X 6

3M™ Diamond Lapping Film 668X, 3.0 Micron PSA Sheet, 3 in x 6 in, 25/Inner, 250/Case
Mi Item #09463112
MFR #7010360248 3M DIAMOND LAPPING FILM 668X, 3.0 MICRON PSA SHEET, 3 IN X 6

Mfr description
7010360248 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Most widely used diamond lapping film
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.42/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    3 in
  • Weight
    0.016 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Pink
  • Manufacturer Upc Number
    00051111699119
  • UPC_NO
    00051111699119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)