Motion
3M676XY

3M
3M676XY

Sanding Disc - 16 in Disc Diameter, 8.0000 in, 203.19 mm Arbor, Diamond Abrasive Material, Polyester Film Backing Material, Beige Color
Mi Item #09463123
MFR #3M676XY
Price$896.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M676XY

Sanding Disc - 16 in Disc Diameter, 8.0000 in, 203.19 mm Arbor, Diamond Abrasive Material, Polyester Film Backing Material, Beige Color
Mi Item #09463123
MFR #3M676XY

Mfr description
7010307695 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • PSA-backed
  • Fast cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$896.55/each

Specifications

Dimensions

  • Arbor Size
    8.0000 in, 203.19 mm
  • Disc Diameter  
    16 in
  • Overall Diameter
    16 in
  • Thickness
    0.0050 in, 0.12 mm

Details

  • Abrasive Material
    Diamond
  • Application
    Flat Lapping, Polishing, Superfinishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Color
    Beige
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010325588
  • Manufacturer Upc Number
    00051111700082
  • Material Application
    Carbide, Ceramic, Composite, Exotic Alloy, Glass, Hardened Metal, Stone
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111700082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)